Conduit Outlet Box, Type GRLB, (2) 1" Hubs, Aluminum

Item #: 260851

Cat #: GRLB100-A

UPC: 781381443609

Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Appleton GR Series Conduit Outlet Boxes malleable iron bodies have high tensile strength and ductility. Provides great resistance to corrosion, impact, and shock. They are accurately tapped, tapered hub threads for tight, rigid joints and ground continuity, these boxes are furnished with covers.
Also known as: 781381443609, GRLB100-A

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 1 in
Cubic Inches: 18 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)