Overview
CAR A5D2S1JNNB7000 1" X 7000 CORR
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 7,000 Feet
Also known as: 034481178729, A5D2S1JNNB7000
Specifications
Length: | 7000 ft |
Diameter: | 1 in |
Color: | Orange |
Material: | Polyethylene |
Length: | 7000 ft |
Color: | Orange |
Diameter: | 1 in |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)