Single Pole Female Plug, 898A Max, 535 MCM, Brown

Item #: 260832

Cat #: 49F53-H

UPC: 078477280874

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 898A Max, 535 MCM, Brown

Overview

Single Pole Female Plug, 898A Max, 535 MCM, Brown
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Brown
Also known as: 078477280874, 49F53-H

Specifications

Color: Brown
Mounting: Cable
Phase: 1
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 898
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)