Soft Starter, ATS48, 88A, 690VAC, 75kW, 3PH, 75HP, Asynchronous

Item #: 260830

Cat #: ATS48D88Y

UPC: 785901982326

Soft Start, ATS48, 88 Amp, 75 kW, 208 - 690 Volt AC, 75 Horse Power @575 Volt, Asynchronous, Heavy duty Industry and Pumps
Sign In or Register to view pricing and more.

Overview

Soft Start, ATS48, 88 Amp, 75 kW, 208 - 690 Volt AC, 75 Horse Power @575 Volt, Asynchronous, Heavy duty Industry and Pumps
Also known as: 785901982326, ATS48D88Y

Specifications

Phase: 3
Type: Soft Starter
Volts AC: 690
Horsepower: 75
IP/NEMA Rating: IP20
Amps: 88
Standards: California Proposition 65
Phase: 3
Volts AC: 690
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Soft Starter
Horsepower: 75
Amps: 88

Customer Reviews

No reviews for this product
(0)