Single Pole Female Plug, 898A Max, 535 MCM, Gray

Item #: 260825

Cat #: 49F53-GY

UPC: 078477374078

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 898A Max, 535 MCM, Gray

Overview

Single Pole Female Plug, 898A Max, 535 MCM, Gray
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Gray
Also known as: 078477374078, 49F53-GY

Specifications

Mounting: Cable
Phase: 1
Color: Gray
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Gray
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 898
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)