LEV 49F53-G SIN POLE FEM RHINO, GREEN

Item #: 260817

Cat #: 49F53-G

UPC: 078477280843

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 535 MCM Cable, 1000 Volt, 898 Amp Max - GREEN

Overview

Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 535 MCM Cable, 1000 Volt, 898 Amp Max - GREEN
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Green
Also known as: 078477280843, 49F53-G

Specifications

Gender: Female
Type: Insulator
Color: Green
Mounting: Cable
Phase: 1
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Green
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Type: Insulator
Mounting: Cable
Amps: 898
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)