Single Pole Female Plug, 898A Max, 535 MCM, Black

Item #: 260810

Cat #: 49F53-E

UPC: 078477280805

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 898A Max, 535 MCM, Black

Overview

Single Pole Female Plug, 898A Max, 535 MCM, Black
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Black
Also known as: 078477280805, 49F53-E

Specifications

Mounting: Cable
Phase: 1
Color: Black
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 898
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)