Replacement Contact for 1-Pole Connector, Female, 535 MCM, 898A

Item #: 260802

Cat #: 49F53-C

UPC: 078477280799

Documents & Guides
Replacement Contact for Single Pole Connector, Female, 535 MCM, 898A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replacement Contact for Single Pole Connector, Female, 535 MCM, 898A
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Aluminum
Also known as: 078477280799, 49F53-C

Specifications

Mounting: Cable
Phase: 1
Color: Aluminum
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Color: Aluminum
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 898

Customer Reviews

No reviews for this product
(0)