Metal Halide Ballast, Pulse Start, 50W, 120-277V

Item #: 260755

Cat #: 71A5191001D

UPC: 781087082782

Sign In or Register to view pricing and more.
Documents & Guides
50 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M110. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

50 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M110. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087082782, 71A5191001D

Specifications

Type: Pulse Start
Shape: ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected)
ANSI Code: M110
Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M110
Light Technology: HID
Shape: ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected)
Wattage: 50
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)