Single Pole Female Plug, 796A Max, 444 MCM, Brown

Item #: 260752

Cat #: 49F44-H

UPC: 078477280782

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 796A Max, 444 MCM, Brown

Overview

Single Pole Female Plug, 796A Max, 444 MCM, Brown
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Also known as: 078477280782, 49F44-H

Specifications

Color: Brown
Amps: 796
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
Mounting: Cable
Material: Thermoplastic Vulcanizate (TPV)
Amps: 796
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)