Conduit Outlet Box, Type GULB, (2) 1" Hubs, Malleable Iron

Item #: 260750

Cat #: GULB100

UPC: 781381517560

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GULB Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 19 Cubic Inches, and (2) 1 Inch Threaded Hubs, For Use with Rigid/IMC Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GULB Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 19 Cubic Inches, and (2) 1 Inch Threaded Hubs, For Use with Rigid/IMC Conduit.
Also known as: 781381517560, GULB100

Specifications

Material: Malleable Iron
Diameter: 1 in
Cubic Inches: 19 in³
Material: Malleable Iron
Cubic Inches: 19 in³
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)