Transformer, Control, 100VA, 380 - 24VAC, Type TF, w/Fuse Blocks

Item #: 260745

Cat #: 9070TF100D88

UPC: 785901653530

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 380 Volt Primary - 24 Volt AC Secondary, Type TF, w/Fuse Blocks

Overview

Transformer, Control, 100 VA, 380 Volt Primary - 24 Volt AC Secondary, Type TF, w/Fuse Blocks
Also known as: 785901653530, 9070TF100D88

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Standards: California Proposition 65
Secondary Voltage: 24
Primary Voltage: 380
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 24
Phase: 1
Standards: California Proposition 65
Primary Voltage: 380

Customer Reviews

No reviews for this product
(0)