Enclosure, Continuous Hinge With Clamps, NEMA 4X, 24 x 24 x 8", Aluminum

Item #: 260741

Cat #: A24H2408ALLP

UPC: 783510273002

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 24 x 24 x 8 Inch, Aluminum

Overview

Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 24 x 24 x 8 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight, Type-4X solution that features a hinged cover that secures on the three, non-hinged sides via stainless steel clamps and screws. This enclosure is ideal for protection of components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants, and marine environments.
Also known as: 783510273002, A24H2408ALLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 8 in
Height: 24 in
Mounting: Wall
Material: Aluminum
Finish: Brushed
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Wall
Finish: Brushed
Width: 24 in
Height: 24 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)