Single Pole Female Plug, 796A Max, 444 MCM, Black

Item #: 260736

Cat #: 49F44-E

UPC: 078477280713

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 796A Max, 444 MCM, Black

Overview

Single Pole Female Plug, 796A Max, 444 MCM, Black
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477280713, 49F44-E

Specifications

Amps: 796
Mounting: Cable
Phase: 1
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Amps: 796
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Color: Black
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)