Control Transformer, 100VA, 600 - 12/24, 120/240, Type TF, 1PH, Open

Item #: 260721

Cat #: 9070TF100D36

UPC: 606486127431

Sign In or Register to view pricing and more.
Transformer, Control, 100 VA, 600 - 12/24, 120/240 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 600 - 12/24, 120/240 Volt AC, Type TF, 1-Phase, Open
Also known as: 606486127431, 9070TF100D36

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 600
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)