Single Pole Female Plug, 796A Max, 444 MCM, Blue

Item #: 260719

Cat #: 49F44-B

UPC: 078477280744

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 796A Max, 444 MCM, Blue

Overview

Single Pole Female Plug, 796A Max, 444 MCM, Blue
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLUE
Also known as: 078477280744, 49F44-B

Specifications

Amps: 796
Color: Blue
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Amps: 796
Mounting: Cable
Material: Thermoplastic Vulcanizate (TPV)
Color: Blue
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)