Single Pole Female Plug, 636A Max, 313 MCM, Yellow

Item #: 260710

Cat #: 49F31-Y

UPC: 078477275313

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 636A Max, 313 MCM, Yellow

Overview

Single Pole Female Plug, 636A Max, 313 MCM, Yellow
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW
Also known as: 078477275313, 49F31-Y

Specifications

Mounting: Cable
Amps: 636
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Phase: 1
Color: Yellow
Amps: 636
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)