Single Pole Female Plug, 636A Max, 313 MCM, Orange

Item #: 260689

Cat #: 49F31-O

UPC: 078477275320

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 636A Max, 313 MCM, Orange

Overview

Single Pole Female Plug, 636A Max, 313 MCM, Orange
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ORANGE
Also known as: 078477275320, 49F31-O

Specifications

Mounting: Cable
Amps: 636
Color: Orange
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Orange
Material: Thermoplastic Vulcanizate (TPV)
Amps: 636
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)