Single Pole Female Plug, 636A Max, 313 MCM, Green

Item #: 260673

Cat #: 49F31-G

UPC: 078477275306

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 636A Max, 313 MCM, Green

Overview

Single Pole Female Plug, 636A Max, 313 MCM, Green
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Also known as: 078477275306, 49F31-G

Specifications

Color: Green
Mounting: Cable
Amps: 636
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Amps: 636
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)