Transformer, Control, 75VA, 240 x 480 - 120VAC, Open, 1PH

Item #: 260664

Cat #: 9070EO18D1

UPC: 785901113843

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type EO, 75 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase

Overview

Transformer, Control, Type EO, 75 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 785901113843, 9070EO18D1

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 75
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)