Transformer, Control, 150VA, 480-120VAC, Open, 1PH

Item #: 260651

Cat #: 9070EL3D9

UPC: 785901020233

Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 480 - 120 Volt AC, Open, 1-Phase

Overview

Transformer, Control, 150 VA, 480 - 120 Volt AC, Open, 1-Phase
Also known as: 785901020233, 9070EL3D9

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 120
Primary Voltage: 480
Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 480
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)