Junction Box, NEMA 4X, Clamp Cover, 10" x 8" x 4"

Item #: 260650

Cat #: A1008NFSS6

UPC: 783510835101

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 10 x 8 x 4 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 10 x 8 x 4 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Clamp Cover, 10 x 8 x 4 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510835101, A1008NFSS6

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 10 x 8 x 4 in
Width: 8 in
Material: Stainless Steel
Height: 10 in
Depth: 4 in
Size: 10 x 8 x 4 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)