Conduit Body With Cover and Gasket, Type LR, 3", Aluminum

Item #: 260643

Cat #: LR8CG

UPC: 751338213111

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover and Gasket, Type LR, 3 Inch, Aluminum, For Use With Rigid/IMC Conduit.

Overview

Conduit Body With Cover and Gasket, Type LR, 3 Inch, Aluminum, For Use With Rigid/IMC Conduit.
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338213111, LR8CG

Specifications

Diameter: 3 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)