BUSWAY I-LINE BREAKER PLUG-IN UNIT 400A L-FRAME MICROLOGIC 3.3 18KA-600V 4W

Item #: 2606354

Cat #: PBLG36400GNU31X

UPC: 018934032325

Sign In or Register to view pricing and more.

Overview

BUSWAY I-LINE BREAKER PLUG-IN UNIT 400A L-FRAME MICROLOGIC 3.3 18KA-600V 4W
I-Line Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths, fittings, and plug-in units. I-Line plug-in busway has options to 1600A for circuit breaker plug-ins and 1200A for fusible plug-ins. Circuit breaker and fusible plug in units are available in 3 phase, 3 wire or 3 phase, 4 wire configurations. This circuit breaker plug-in unit is 400A, 600VAC, 3 phase, 4 wire with L-frame breaker and MicroLogic 3.3 trip unit. Its circuit breaker has a 18kA interrupting trip rating. This unit includes a ground and neutral. I-Line Busway plug in units are UL listed and CSA certified.
Also known as: 018934032325, PBLG36400GNU31X

Specifications

Customer Reviews

No reviews for this product
(0)