Transformer, Control, 50VA, 480-120VAC, Open, 1PH

Item #: 260635

Cat #: 9070EL1D9

UPC: 785901020219

Sign In or Register to view pricing and more.
Transformer, Control, 50 VA, 480 - 120 Volt AC, Open, 1-Phase

Overview

Transformer, Control, 50 VA, 480 - 120 Volt AC, Open, 1-Phase
Also known as: 785901020219, 9070EL1D9

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 480, 440
Volt Amps: 50
Phase: 1
Primary Voltage: 480, 440
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)