1 In X-prf Flex Cplg 15 In Lg

Item #: 260611

Cat #: EXLK-315

UPC: 781381328555

Sign In or Register to view pricing and more.
Documents & Guides
1 In X-prf Flex Cplg 15 In Lg

Overview

1 In X-prf Flex Cplg 15 In Lg
Also known as: 781381328555, EXLK-315

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)