Conduit Body, Type: LR, 1", Cover/Gasket, Aluminum

Item #: 260609

Cat #: LR3CG

UPC: 751338212619

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, 1 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, 1 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338212619, LR3CG

Specifications

Diameter: 1 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)