Enclosure, NEMA 4X, Continuous Hinge, 60" x 36" x 16"

Item #: 26059

Cat #: A60H3616GQRLP

UPC: 783510227500

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with Quick-Release Latch, NEMA 4X, Wall Mount, 60 x 36 x 16 Inch, Fiberglass

Overview

Enclosure, Continuous Hinge Cover with Quick-Release Latch, NEMA 4X, Wall Mount, 60 x 36 x 16 Inch, Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The nVent HOFFMAN HOFA60H3616GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510227500, A60H3616GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Depth: 16 in
Material: Fiberglass
Width: 36 in
Mounting: Wall
Size: 60 x 36 x 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Width: 36 in
Size: 60 x 36 x 16 in
Height: 60 in
Material: Fiberglass
Mounting: Wall

Customer Reviews

No reviews for this product
(0)