Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'

Item #: 260568

Cat #: SIS12STRGRY500RL

UPC:

Documents & Guides
Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'
Also known as: SIS12STRGRY500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Length: 500 ft
Material: Copper
Gauge: 12 AWG
Color: Gray

Customer Reviews

No reviews for this product
(0)