This product may not be available in all locations.

PRESSURE SWITCH 480VAC 10AMP G +OPTIONS
Item #: 260563
Cat #: 9012GRO4
UPC: 785901543190
Sign In or Register to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,1.5...75 psi,120 operating cycles per minute (max),75 psi,Fixed Differential,Open,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,air-non-corrosive gas-non-corrosive liquids-hydraulic oil (-40...250 ¦F)
Overview
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,1.5...75 psi,120 operating cycles per minute (max),75 psi,Fixed Differential,Open,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,air-non-corrosive gas-non-corrosive liquids-hydraulic oil (-40...250 ¦F)
pressure switch 9012G - fixed scale - 1 threshold - 1.5 to 75 psig
Also known as: 785901543190, 9012GRO4
Specifications
Volts DC: | 250 |
Amps: | 10 |
Type: | Pressure Switch, Electromechanical |
Volts AC: | 120, 240 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
Range: | 1.500 - 75 PSI, 240 PSI, 2.200 PSI |
Volts DC: | 250 |
Type: | Pressure Switch, Electromechanical |
Mounting: | Conduit |
Range: | 1.500 - 75 PSI, 240 PSI, 2.200 PSI |
Amps: | 10 |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)