PRESSURE SWITCH 480VAC 10AMP G +OPTIONS

Item #: 260556

Cat #: 9012GRG5

UPC: 785901476528

Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,120 operating cycles per minute (max),150 psi,3...150 psi,Fixed Differential,General Purpose (Indoor),NEMA 1,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas

Overview

Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,120 operating cycles per minute (max),150 psi,3...150 psi,Fixed Differential,General Purpose (Indoor),NEMA 1,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas
pressure switch 9012G - fixed scale - 1 threshold - 3.0 to 150 psig
Also known as: 785901476528, 9012GRG5

Specifications

Volts DC: 250
Amps: 10
Type: Pressure Switch, Electromechanical
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Standards: California Proposition 65
Range: 3 - 150 PSI, 475 PSI, 4.200 PSI
Volts DC: 250
Type: Pressure Switch, Electromechanical
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 10
Volts AC: 120, 240
Mounting: Conduit
Range: 3 - 150 PSI, 475 PSI, 4.200 PSI

Customer Reviews

No reviews for this product
(0)