Tray Cable/Control Cable, SDT/TC, 14/3, Copper

Item #: 260552

Cat #: SDT143

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable/Control Cable, SDT/TC, 14 AWG, 3 Conductor, Copper

Overview

Tray Cable/Control Cable, SDT/TC, 14 AWG, 3 Conductor, Copper
Primarily used for connecting power devices in commercial and industrial environments. Suitable for installation in channels, ducts, wireways, cable trays and raceways. Approved for direct burial in wet or dry locations and outdoors in cable trays where a sunlight-resistant rating is required. Cable constructed and listed for applications requiring TC-ER rating. Approved for Class I Division II Hazardous Locations.
Also known as: SDT143

Specifications

Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 3
Color: Black
Gauge: 14
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)