Pilot Light, Type SK, 30mm, White, 24-28V AC/DC, Plastic, LED

Item #: 260508

Cat #: 9001SKP35LWW31

UPC: 785901863502

Sign In or Register to view pricing and more.
Pilot Light, Type SK, 30 mm, White, Plastic Fresnel, LED, 24 - 28 Volt AC/DC, Plastic, NEMA 4/4X

Overview

Pilot Light, Type SK, 30 mm, White, Plastic Fresnel, LED, 24 - 28 Volt AC/DC, Plastic, NEMA 4/4X
Also known as: 785901863502, 9001SKP35LWW31

Specifications

Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Size: 30 mm
Color: White
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Panel
Volts DC: 24, 28
Color: White
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC: 28, 24
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)