Pilot Light, Type SK, 30mm, Red, 24-28V AC/DC, Plastic, LED

Item #: 260500

Cat #: 9001SKP35LRR31

UPC: 785901041344

Sign In or Register to view pricing and more.
Pilot Light, Type SK, 30 mm, Red, Plastic Fresnel LED, 24 - 28 Volt AC/DC, Plastic, NEMA 4/4X

Overview

Pilot Light, Type SK, 30 mm, Red, Plastic Fresnel LED, 24 - 28 Volt AC/DC, Plastic, NEMA 4/4X
Also known as: 785901041344, 9001SKP35LRR31

Specifications

Mounting: Panel
Volts AC: 28, 24
Color: Red
Volts DC: 24, 28
Size: 30 mm
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Panel
Color: Red
Size: 30 mm
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC: 28, 24
Volts DC: 24, 28
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)