Weatherproof Cover, 1 Gang, 1-3/8" Opening, 20A, 250V, Aluminum

Item #: 260491

Cat #: FSKJ5-20

UPC: 781381461245

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover With Receptacle, 1 Gang, 1-3/8 Inch Opening, 20 Amp, 250 Volt, 3 Wire, 2 Pole, Aluminum Die Cast, NEMA 5-15R, NEMA WD-1

Overview

Weatherproof Cover With Receptacle, 1 Gang, 1-3/8 Inch Opening, 20 Amp, 250 Volt, 3 Wire, 2 Pole, Aluminum Die Cast, NEMA 5-15R, NEMA WD-1
Also known as: 781381461245, FSKJ5-20

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)