Pilot Light, 30mm, LED, Green Lens, 24/28V AC/DC, Full Voltage

Item #: 260484

Cat #: 9001SKP35LGG31

UPC: 785901041337

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Green LED, Green Fresnel Lens, 24/28 Volt AC/DC, Full Voltage, Incandescent, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, Green LED, Green Fresnel Lens, 24/28 Volt AC/DC, Full Voltage, Incandescent, NEMA 4/4X/13
Also known as: 785901041337, 9001SKP35LGG31

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Shape: Round
Color: Green
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)