Pilot Light, Plastic, Polycarbonate, Fresnel Lens, Amber, 30mm, 24 - 28V AC/DC

Item #: 260461

Cat #: 9001SKP35A31

UPC: 785901041283

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Amber, 30 mm, 24 - 28 Volt AC/DC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Amber, 30 mm, 24 - 28 Volt AC/DC
This Harmony 9001SK, amber pilot light with plastic fresnel is supplied with 24V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041283, 9001SKP35A31

Specifications

Color: Amber
Mounting: Panel
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Color: Amber
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)