Pilot Light, 30mm, No Lens, 24/28V AC/DC, Transformer, Incandescent

Item #: 260453

Cat #: 9001SKP35

UPC: 785901048435

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, No Lens, 24/28 Volt AC/DC, Transformer, Incandescent, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, No Lens, 24/28 Volt AC/DC, Transformer, Incandescent, NEMA 4/4X/13
This illuminated pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It works at a rated voltage of 28V It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901048435, 9001SKP35

Specifications

Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Size: 30 mm
Material: Plastic
Type: Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts DC: 24, 28
Material: Plastic
Standards: California Proposition 65
Volts AC: 28, 24
Size: 30 mm
Type: Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)