4" New Construction Frame With JBOX

Item #: 2604338

Cat #: LBR4PFWQDS

UPC: 194994809937

Documents & Guides
4" New Construction Frame With JBOX, 18" Conduit, Quick Disconnects
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" New Construction Frame With JBOX, 18" Conduit, Quick Disconnects
Lithonia Basic Retrofit (LBR) is everything you need in a retrofit downlight at an affordable price. Whether it’s the seamless install-from-below design, abundant energy savings, or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories and switchable CCTs and lumens.
Also known as: 194994809937, LBR4PFWQDS

Specifications

Size: 4 in
Diameter: 4 in
Size: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)