GRFX BOX CAST MALL 1/2 IN HUB

Item #: 260414

Cat #: GRFX-50LC

UPC: 781381439152

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Conduit Outlet Box, Style X, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 4, Hub Location (4) Side, Capacity 18 Cu Inch, Shape Round, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Flanged, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance, Exclude Cover

Overview

Explosion-Proof Conduit Outlet Box, Style X, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 4, Hub Location (4) Side, Capacity 18 Cu Inch, Shape Round, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Flanged, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance, Exclude Cover
Also known as: 781381439152, GRFX-50LC

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)