Push-Button, Metal, 57 mm Mushroom, Red, 30 mm, 2 Pos. Push-Pull, 1 NC

Item #: 260407

Cat #: 9001KR9R21H6

UPC: 785901159780

Sign In or Register to view pricing and more.
Push-Button, Harmony 9001K, Metal, 57 mm Mushroom, Red, 30 mm, 2 Positions, Maintained, Push-Pull, 1 Normally Closed Contact

Overview

Push-Button, Harmony 9001K, Metal, 57 mm Mushroom, Red, 30 mm, 2 Positions, Maintained, Push-Pull, 1 Normally Closed Contact
This Harmony 9001K, modular red push button has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, a round shape and 40mm mushroom head and 1 x NC contact. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901159780, 9001KR9R21H6

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)