Overview
Appleton Grft100a J-box
Also known as: 781381621878, GRFT100A
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Number of Hubs: | 3 |
Hub Diameter: | 1 1/2 in |
Diameter: | 1 in |
Number of Hubs: | 3 |
Material: | Aluminum |
Hub Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)