Push-Button Head, Metal, 41 mm Mushroom, Red, 30 mm, Push-Pull, Emergency Stop

Item #: 260399

Cat #: 9001KR9R05H13

UPC: 785901034308

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001K, Metal, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained, Emergency Stop Printed, 1 Normally Open/Normally Closed Contacts

Overview

Push-Button Head, Harmony 9001K, Metal, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained, Emergency Stop Printed, 1 Normally Open/Normally Closed Contacts
This red illuminated push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901034308, 9001KR9R05H13

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)