Conduit Outlet Box, Type GRFT, (3) 1" Hubs, Malleable Iron

Item #: 260397

Cat #: GRFT100

UPC: 781381439008

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches, and (3) 1 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches, and (3) 1 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Also known as: 781381439008, GRFT100

Specifications

Material: Malleable Iron
Diameter: 1 in
Cubic Inches: 18 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Cubic Inches: 18 in³
Number of Hubs: 3
Diameter: 1 in
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)