9001K2L35R20H13

Item #: 260383

Cat #: 9001K2L35R20H13

UPC: 785901347682

Sign In or Register to view pricing and more.

Overview

SQD 9001K2L35R20H13
Also known as: 785901347682, 9001K2L35R20H13

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)