1’ x 4’ LED Light Panel With Sensor Socket, 30-50K

Item #: 2603632

Cat #: PT1S

UPC: 706762811600

Documents & Guides
1 Ft. x 4 Ft. LED Light Panel With Sensor Socket, 18/20/25/30/36 Watt, 120-277V, 2250/2500/3125/3750/4500 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Ft. x 4 Ft. LED Light Panel With Sensor Socket, 18/20/25/30/36 Watt, 120-277V, 2250/2500/3125/3750/4500 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming
The LED Light Panel brings a new level of control and convenience tointerior grid ceiling applications and sensitivity to surrounding daylightconditions and locations.Our LED Light Panel Series features field-selectable wattage and CCT,enabling a wide range of output options from a single fixture.Each fixture includes up to 5 selectable watt settings and 4 options for colortemperature (3000K/3500K/4000K/5000K).Expand the capabilities of the LED Light Panel with a pluggable sensor(sold separately) for occupancy sensing and daylight harvesting capabilitieswhich automatically decreases energy use. Each feature can be customizedto the preference of the occupants with just a few taps to your mobiledevice. Our new mobile app, LiteSmart, enables fixtures in a space to begrouped together and function as one; they can be turned on/off, dimmed,or programmed based on your schedule. Settings can be adjusted andpushed live in seconds. Custom scene configurations can also be createdto meet the various needs of the space. Once installation is complete, allfunctionalities can be set up via LiteSmart, then controlled through the appor our wireless remote control SCR054 (sold separately).
Also known as: 706762811600, PT1S

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 18, 20, 25, 30, 36, Selectable
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 18, 20, 25, 30, 36, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)