Discrete Output Module, Modicon X80, 64 Transistor Outputs, 24VDC Positive

Item #: 260314

Cat #: BMXDDO6402K

UPC: 785901681755

Discrete Output Module, Modicon X80, 64 Transistor Outputs, 24 Volt DC Positive
Sign In or Register to view pricing and more.

Overview

Discrete Output Module, Modicon X80, 64 Transistor Outputs, 24 Volt DC Positive
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete output module has 64 outputs with sink (positive) logic. It is a discrete output module with an output voltage of 24V, 19V DC to 30V DC, a typical current consumption of 79mA at 3.3V DC and an output current of 0.5A. This product is robust, high quality and based on the latest innovative technology. Protection types are reverse polarity protection, external short-circuit protection, overload protection and overvoltage protection. It offers 159924 hours of MTBF. It is an IP20 rated product. It weighs 0.15kg. It is suitable for medium to large process applications. This product is certified by EAC, Merchant Navy, CSA, RCM, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901681755, BMXDDO6402K

Specifications

Type: I/O Module
Circuits: 64
Standards: California Proposition 65
Type: I/O Module
Standards: California Proposition 65
Circuits: 64

Customer Reviews

No reviews for this product
(0)