Discrete Input Module, Modicon X80, 64 Inputs, 24VDC Positive

Item #: 260306

Cat #: BMXDDI6402K

UPC: 785901501589

Sign In or Register to view pricing and more.

No associated products found.

Overview

Discrete Input Module, Modicon X80, 64 Inputs, 24 Volt DC Positive
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete input module has 64 inputs with sink (positive) logic. It is an input module with an input voltage of 24V DC, a current consumption of 200mA at 3.3V DC and a power dissipation of 4.3W. There is an isolation between channels. This product is robust, high quality and based on the latest innovative technology. It has an external fuse per group of channel 0.5A fast blow and without reverse polarity protection type. It offers 362681 hours of MTBF. It is an IP20 rated product. It weighs 0.145kg. It is suitable for medium to large process applications. This product is certified by EAC, RCM, UL, CSA, Merchant Navy, CE. It meets IEC 61131-2, CSA C22.2 No 142, CSA C22.2 No 213 and UL 508 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901501589, BMXDDI6402K

Specifications

Type: I/O Module, Input
Circuits: 64
Standards: California Proposition 65
Type: I/O Module, Input
Standards: California Proposition 65
Circuits: 64

Customer Reviews

No reviews for this product
(0)