15 amp Corrosion Resistant Connector, 125V, 5-15R, Nylon, Yellow

Item #: 260301

Cat #: 52CM-69C

UPC: 078477795347

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant - Yellow-white

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant - Yellow-white
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant, Yellow-White
Also known as: 078477795347, 52CM-69C

Specifications

Volts AC: 120
Type: Connector, Industrial Grade, Corrosion Resistant
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Yellow
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Connector, Industrial Grade, Corrosion Resistant
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)