This product may not be available in all locations.
power supply module X80 - 100..240 V AC - 36 W
Item #: 260274
Cat #: BMXCPS3500
UPC: 785901477013
Sign In or Register to view pricing and more.
Documents & Guides
power supply module X80 - 100..240 V AC - 36 W
Overview
power supply module X80 - 100..240 V AC - 36 W
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This power supply module has a primary voltage of 100V to 240V AC. It is a power supply module with a secondary power of 31.2W at 24V DC, a current at secondary voltage of 4.5A at 3.3V DC and a maximum power dissipation of 8.5W. This product is robust, high quality and based on the latest innovative technology. It is furnished with 2-pin connector for alarm relay, 5-pin connector for line supply, protective earth for electrical connection. It is an IP20 rated product. It weighs 0.36kg. It is suitable for medium to large process applications. This product is certified by CE, RCM, Merchant Navy, CSA, EAC, UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901477013, BMXCPS3500
Specifications
Poles: | 2 |
Volts DC: | 24 |
Type: | Power Supply |
Phase: | 1 |
Wattage: | 36 |
Standards: | California Proposition 65 |
Volts AC Range: | 100 - 240 |
Poles: | 2 |
Type: | Power Supply |
Wattage: | 36 |
Volts AC Range: | 100 - 240 |
Volts DC: | 24 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)